Page 1 of 3

Next

Compare
60-4B25H

COMPARE

60-4B25H

Description
60-4B25H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 60-4B25H

BDI # 590290

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-4
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.984

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.387
Pitch Diameter - Millimeter: 151.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A25H

COMPARE

60A25H

Description
60A25H ROLLER CHAIN SPROCKET ; 25HT 6.390" OD 23/32" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A25H

BDI # 746618

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.984

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.387
Pitch Diameter - Millimeter: 151.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B25H

COMPARE

60B25H

Description
60B25H ROLLER CHAIN SPROCKET ; 25HT 6.390" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B25H

BDI # 746935

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.984

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.387
Pitch Diameter - Millimeter: 151.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60BS25H-1-3/16

COMPARE

60BS25H-1-3/16

Description
60BS25H-1-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 25T 6.390" OD 1-3/16" BORE

POWERDRIVE LLC

Part # 60BS25H-1-3/16

BDI # 746298

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.984
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.387
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 151.99
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60TL25-2012

COMPARE

60TL25-2012

Description
60TL25-2012 ROLLER CHAIN SPROCKET ; 3/4" PITCH 25T 6.387" 2012 BUSHING

POWERDRIVE LLC

Part # 60TL25-2012

BDI # 747121

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.984
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.387
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 151.99
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY