QD41H100
Description
QD41H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SK BUSHED 41T
Part # QD41H100
BDI # 22737433
Features
Pitch Diameter - Inch:
6.525
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Inch
Outside Diameter - Inch:
6.471
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
165.735
Mounting Method:
Bushed