40B39

COMPARE

40B39

Description
40B39 ROLLER CHAIN SPROCKET ; 39T 6.490" OD 5/8" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B39

BDI # 744758

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.214

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.494
Pitch Diameter - Millimeter: 157.83
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY