120A12
Description
120A12 ROLLER CHAIN SPROCKET ; 12T 6.500" OD 1 1/4" BORE 1-1/2" PITCH
Part # 120A12
BDI # 740948
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.796
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.498
Pitch Diameter - Millimeter:
147.21
Mounting Method:
Rough Bore