50A31H

COMPARE

50A31H

Description
50A31H ROLLER CHAIN SPROCKET ; 31HT 6.520" OD 23/32" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A31H

BDI # 745628

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.178

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.521
Pitch Diameter - Millimeter: 156.92
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50B31H

COMPARE

50B31H

Description
50B31H ROLLER CHAIN SPROCKET ; 31HT 6.520" OD 3/4" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B31H

BDI # 745986

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.178

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.521
Pitch Diameter - Millimeter: 156.92
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY