Page 1 of 4

Next

Compare
80-4B19H

COMPARE

80-4B19H

Description
80-4B19H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 80-4B19H

BDI # 590309

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.076

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.593
Pitch Diameter - Millimeter: 154.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
F80B19

COMPARE

F80B19

Description
F80B19 RLR CHAIN SPROCKET ; QUAD STRAND B-HUB 19T

MARTIN SPROCKET & GR

Part # F80B19

BDI # 18185429

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.076

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.593
Pitch Diameter - Millimeter: 154.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80A19H

COMPARE

80A19H

Description
80A19H ROLLER CHAIN SPROCKET ; 19HT 6.590" OD 15/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A19H

BDI # 747515

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.076

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.593
Pitch Diameter - Millimeter: 154.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80BS19H-1

COMPARE

80BS19H-1

Description
80BS19H-1 ROLLER CHAIN SPROCKET ; 1" PITCH 19T 6.59" OD 1" BORE

POWERDRIVE LLC

Part # 80BS19H-1

BDI # 747655

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.076
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.593
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 154.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS19H-1-1/4

COMPARE

80BS19H-1-1/4

Description
80BS19H-1-1/4 ROLLER CHAIN SPROCKET ; 1" PITCH 19T 6.59" OD 1-1/4" BORE

POWERDRIVE LLC

Part # 80BS19H-1-1/4

BDI # 747657

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.076
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.593
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 154.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY