083B-40B
Description
083B-40B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001949
BDI # 18118453
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.606
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
083B-40A
Description
083B-40A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001948
BDI # 18118452
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.606
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore