Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
60A26H
Description
60A26H ROLLER CHAIN SPROCKET ; 26HT 6.630" OD 23/32" BORE 3/4" PITCH
Part # 60A26H
BDI # 746619
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
60BS26H-1-7/16
Description
60BS26H-1-7/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 26T 6.630" OD 1-7/16" BORE
Part # 60BS26H-1-7/16
BDI # 746739
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
60BS26H-1-5/8
Description
60BS26H-1-5/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 26T 6.630" OD 1-5/8" BORE
Part # 60BS26H-1-5/8
BDI # 746738
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
60TL26-2012
Description
60TL26-2012 ROLLER CHAIN SPROCKET ; 3/4" PITCH 26T 6.627" 2012 BUSHING
Part # 60TL26-2012
BDI # 747122
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Bushed