05B-65A
Description
05B-65A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001343
BDI # 18117863
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.661
Pitch Diameter - Millimeter:
165.58
Mounting Method:
Rough Bore
05B-2-65A
Description
05B-2-65A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001272
BDI # 18117780
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.661
Pitch Diameter - Millimeter:
165.58
Mounting Method:
Rough Bore
PHS 05B-1A65
Description
PHS 05B-1A65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A65
BDI # 1284466
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.661
Pitch Diameter - Millimeter:
165.58
Mounting Method:
Rough Bore