Page 1 of 3

Next

Compare
50TLB32

COMPARE

50TLB32

Description
50TLB32 TAPER-LOCK SPROCKET

LINN GEAR

Part # 50TLB32

BDI # 585845

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 6.376
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.721
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 161.96
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50-2TLB32

COMPARE

50-2TLB32

Description
50-2TLB32 TAPER-LOCK SPROCKET ; DOUBLE

LINN GEAR

Part # 50-2TLB32

BDI # 589557

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 6.376
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.721
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 161.96
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50BTB32

COMPARE

50BTB32

Description
50BTB32 ROLLER CHAIN SPROCKET ; 50 32 TEETH 1 ROW HT

IWIS DRIVE SYSTEMS

Part # 80063376

BDI # 20642855

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 6.376
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.721
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 161.96
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50A32H

COMPARE

50A32H

Description
50A32H ROLLER CHAIN SPROCKET ; 32HT 6.720" OD 23/32" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A32H

BDI # 745629

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.376

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.721
Pitch Diameter - Millimeter: 161.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50BS32H-7/8

COMPARE

50BS32H-7/8

Description
50BS32H-7/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 32T 6.720" OD 7/8" BORE

POWERDRIVE LLC

Part # 50BS32H-7/8

BDI # 745840

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 6.376
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.721
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 161.96
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY