Features
Chain Pitch - Inch:
0.625
Chain Size:
50-4
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
50A32H
Description
50A32H ROLLER CHAIN SPROCKET ; 32HT 6.720" OD 23/32" BORE 5/8" PITCH
Part # 50A32H
BDI # 745629
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
50BS32H-7/8
Description
50BS32H-7/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 32T 6.720" OD 7/8" BORE
Part # 50BS32H-7/8
BDI # 745840
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
50BS32H-3/4
Description
50BS32H-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 32T 6.720" OD 3/4" BORE
Part # 50BS32H-3/4
BDI # 745839
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
50BS32H-1-3/4
Description
50BS32H-1-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 32T 6.720" OD 1-3/4" BORE
Part # 50BS32H-1-3/4
BDI # 745836
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore