06B-2-55A
Description
06B-2-55A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001540
BDI # 18118028
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.724
Pitch Diameter - Millimeter:
166.85
Mounting Method:
Rough Bore
06B-55A
Description
06B-55A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001750
BDI # 18118265
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.724
Pitch Diameter - Millimeter:
166.85
Mounting Method:
Rough Bore
06B-3-55A
Description
06B-3-55A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001691
BDI # 18118195
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.724
Pitch Diameter - Millimeter:
166.85
Mounting Method:
Rough Bore