Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
80BS20H-1-3/8
Description
80BS20H-1-3/8 ROLLER CHAIN SPROCKET ; 1" PITCH 20T 6.91" OD 1-3/8" BORE
Part # 80BS20H-1-3/8
BDI # 747674
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
80BS20H-1-7/16
Description
80BS20H-1-7/16 ROLLER CHAIN SPROCKET ; 1" PITCH 20T 6.91" OD 1-7/16" BORE
Part # 80BS20H-1-7/16
BDI # 747676
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
80BS20H-1-5/8
Description
80BS20H-1-5/8 ROLLER CHAIN SPROCKET ; 1" PITCH 20T 6.91" OD 1-5/8" BORE
Part # 80BS20H-1-5/8
BDI # 747675
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
80BS20H-1-3/16
Description
80BS20H-1-3/16 ROLLER CHAIN SPROCKET ; 1" PITCH 20T 6.91" OD 1-3/16" BORE
Part # 80BS20H-1-3/16
BDI # 747672
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore