50B33H
Description
50B33H ROLLER CHAIN SPROCKET ; 33HT 6.920" OD 3/4" BORE 5/8" PITCH
Part # 50B33H
BDI # 745988
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore
50A33H
Description
50A33H ROLLER CHAIN SPROCKET ; 33HT 6.920" OD 23/32" BORE 5/8" PITCH
Part # 50A33H
BDI # 745630
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore