120A13

COMPARE

120A13

Description
120A13 ROLLER CHAIN SPROCKET ; 13T 6.990" OD 1 1/4" BORE 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A13

BDI # 740949

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.269

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.986
Pitch Diameter - Millimeter: 159.233
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY