Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
60A28H
Description
60A28H ROLLER CHAIN SPROCKET ; 28HT 7.110" OD 23/32" BORE 3/4" PITCH
Part # 60A28H
BDI # 746621
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
60BS28H-1-1/4
Description
60BS28H-1-1/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 28T 7.110" OD 1-1/4" BORE
Part # 60BS28H-1-1/4
BDI # 746742
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Finished Bore
60B28H
Description
60B28H ROLLER CHAIN SPROCKET ; 28HT 7.110" OD 3/4" BORE 3/4" PITCH
Part # 60B28H
BDI # 746938
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
60BS28H-1-7/16
Description
60BS28H-1-7/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 28T 7.110" OD 1-7/16" BORE
Part # 60BS28H-1-7/16
BDI # 746749
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Finished Bore