Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.118
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Rough Bore
085B-43A
Description
085B-43A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002053
BDI # 18118557
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.118
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Rough Bore
083B-43A
Description
083B-43A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001952
BDI # 18118456
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.118
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Rough Bore