50B34H
Description
50B34H ROLLER CHAIN SPROCKET ; 34HT 7.120" OD 3/4" BORE 5/8" PITCH
Part # 50B34H
BDI # 745989
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Rough Bore
50A34H
Description
50A34H ROLLER CHAIN SPROCKET ; 34HT 7.120" OD 23/32" BORE 5/8" PITCH
Part # 50A34H
BDI # 745631
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Rough Bore