26XHQ300

COMPARE

26XHQ300

Description
26XHQ300 TIMING PULLEY ; 7/8" PIT 3" BELT W Q2 BUSHED CI 26T

B & B MANUFACTURING

Part # 26XHQ300

BDI # 22697120

Features

Pitch Diameter - Inch: 7.242
Flange Outside Diameter - Millimeter: 196.85
Inch - Metric: Inch
Outside Diameter - Inch: 7.132
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 10 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter: 183.947
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD26XH300

COMPARE

QD26XH300

Description
QD26XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI SF BUSHED 26T

B & B MANUFACTURING

Part # QD26XH300

BDI # 22736544

Features

Pitch Diameter - Inch: 7.242
Flange Outside Diameter - Millimeter: 196.85
Inch - Metric: Inch
Outside Diameter - Inch: 7.132
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 183.947
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY