Page 1 of 4

Next

Compare
80-4B21H

COMPARE

80-4B21H

Description
80-4B21H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 80-4B21H

BDI # 590311

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.71

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.235
Pitch Diameter - Millimeter: 170.434
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80BS21H-2

COMPARE

80BS21H-2

Description
80BS21H-2 ROLLER CHAIN SPROCKET ; 1" PITCH 21T 7.24" OD 2" BORE

POWERDRIVE LLC

Part # 80BS21H-2

BDI # 747689

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.235
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 170.434
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS21H-1-7/16

COMPARE

80BS21H-1-7/16

Description
80BS21H-1-7/16 ROLLER CHAIN SPROCKET ; 1" PITCH 21T 7.24" OD 1-7/16- " BORE

POWERDRIVE LLC

Part # 80BS21H-1-7/16

BDI # 747688

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.235
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 170.434
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS21H-1-5/8

COMPARE

80BS21H-1-5/8

Description
80BS21H-1-5/8 ROLLER CHAIN SPROCKET ; 1" PITCH 21T 7.24" OD 1-5/8" BORE

POWERDRIVE LLC

Part # 80BS21H-1-5/8

BDI # 747687

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.235
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 170.434
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS21H-1-3/8

COMPARE

80BS21H-1-3/8

Description
80BS21H-1-3/8 ROLLER CHAIN SPROCKET ; 1" PITCH 21T 7.24" OD 1-3/8" BORE

POWERDRIVE LLC

Part # 80BS21H-1-3/8

BDI # 747686

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.235
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 170.434
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY