40B44

COMPARE

40B44

Description
40B44 ROLLER CHAIN SPROCKET ; 44T 7.290" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B44

BDI # 744763

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.009

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.291
Pitch Diameter - Millimeter: 178.03
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A44

COMPARE

40A44

Description
40A44 ROLLER CHAIN SPROCKET ; 44T 7.290" OD 23/32" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A44

BDI # 744383

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.009

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.291
Pitch Diameter - Millimeter: 178.03
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY