Features
Chain Pitch - Inch:
0.625
Chain Size:
50-4
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore
50BS35H-7/8
Description
50BS35H-7/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 35T 7.320" OD 7/8" BORE
Part # 50BS35H-7/8
BDI # 745851
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore
50BS35H-1-3/16
Description
50BS35H-1-3/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 35T 7.320" OD 1-3/16" BORE
Part # 50BS35H-1-3/16
BDI # 745846
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore
50BS35H-1-15/16
Description
50BS35H-1-15/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 35T 7.320" OD 1-15/16" BORE
Part # 50BS35H-1-15/16
BDI # 745845
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore
50B35H
Description
50B35H ROLLER CHAIN SPROCKET ; 35HT 7.320" OD 3/4" BORE 5/8" PITCH
Part # 50B35H
BDI # 745990
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Rough Bore