60A29H
Description
60A29H ROLLER CHAIN SPROCKET ; 29HT 7.350" OD 23/32" BORE 3/4" PITCH
Part # 60A29H
BDI # 746622
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
60B29H
Description
60B29H ROLLER CHAIN SPROCKET ; 29HT 7.350" OD 3/4" BORE 3/4" PITCH
Part # 60B29H
BDI # 746939
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore