35BS60-3/4
Description
35BS60-3/4 ROLLER CHAIN SPROCKET ; 3/8" PITCH 60T 7.380" OD 3/7" BORE
Part # 35BS60-3/4
BDI # 743666
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
35BS60-1-3/16
Description
35BS60-1-3/16 ROLLER CHAIN SPROCKET ; 3/8" PITCH 60T 7.380" OD1-3/16" BORE
Part # 35BS60-1-3/16
BDI # 743665
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
35BS60-1-1/8
Description
35BS60-1-1/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 60T 7.380" OD 1-1/8" BORE
Part # 35BS60-1-1/8
BDI # 743664
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
35BS60-1-1/4
Description
35BS60-1-1/4 ROLLER CHAIN SPROCKET ; 3/8" PITCH 60T 7.380" OD1-1/4" BORE
Part # 35BS60-1-1/4
BDI # 743663
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
35BS60-1
Description
35BS60-1 ROLLER CHAIN SPROCKET ; 3/8" PITCH 60T 7.380" OD 1" BORE
Part # 35BS60-1
BDI # 743662
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore