100-4B17

COMPARE

100-4B17

Description
100-4B17 QUAD SPROCKET

LINN GEAR

Part # 100-4B17

BDI # 590332

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.803

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.436
Pitch Diameter - Millimeter: 172.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100A17H

COMPARE

100A17H

Description
100A17H ROLLER CHAIN SPROCKET ; 17HT 7.440" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A17H

BDI # 740521

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.803

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.436
Pitch Diameter - Millimeter: 172.79
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY