PHP 66-T10-60RSB
Description
PHP 66-T10-60RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 66-T10-60RSB
BDI # 1292401
Features
Pitch Diameter - Inch:
7.519
Inch - Metric:
Metric
Outside Diameter - Inch:
7.447
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
190.99
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50