140BTL12H
Description
140BTL12H ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 12T TAPERLOCK W/HT
Part # 140BTL12
BDI # 919118
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.762
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.581
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
171.755
Mounting Method:
Bushed