40B46
Description
40B46 ROLLER CHAIN SPROCKET ; 46T 7.610" OD 3/4" BORE 1/2" PITCH
Part # 40B46
BDI # 744765
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.609
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore
40A46
Description
40A46 ROLLER CHAIN SPROCKET ; 46T 7.610" OD 23/32" BORE 1/2" PITCH
Part # 40A46
BDI # 744385
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.609
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore