085B-47A
Description
085B-47A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002057
BDI # 18118561
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.486
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.752
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Rough Bore
083B-47A
Description
083B-47A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001956
BDI # 18118460
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.486
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.752
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Rough Bore
Features
Thread Size:
M150 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
7.752
Outside Diameter - Millimeter:
196.9
Other Features:
One Piece Split | M12 Clamp Screw
Nominal Thickness - Inch:
0.957
Nominal Thickness - Millimeter:
24.3