40B47
Description
40B47 ROLLER CHAIN SPROCKET ; 47T 7.770" OD 3/4" BORE 1/2" PITCH
Part # 40B47
BDI # 744766
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.769
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Rough Bore
40A47
Description
40A47 ROLLER CHAIN SPROCKET ; 47T 7.770" OD 23/32" BORE 1/2" PITCH
Part # 40A47
BDI # 744386
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.769
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Rough Bore