60B31H
Description
60B31H ROLLER CHAIN SPROCKET ; 31HT 7.830" OD 3/4" BORE 3/4" PITCH
Part # 60B31H
BDI # 746941
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore
60A31H
Description
60A31H ROLLER CHAIN SPROCKET ; 31HT 7.830" OD 23/32" BORE 3/4" PITCH
Part # 60A31H
BDI # 746624
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore