100-4B18

COMPARE

100-4B18

Description
100-4B18 QUAD SPROCKET

LINN GEAR

Part # 100-4B18

BDI # 590333

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.199

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.839
Pitch Diameter - Millimeter: 182.855
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100A18H

COMPARE

100A18H

Description
100A18H ROLLER CHAIN SPROCKET ; 18HT 7.840" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A18H

BDI # 740522

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.199

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.839
Pitch Diameter - Millimeter: 182.855
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY