Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
80BS23H-1-1/4
Description
80BS23H-1-1/4 ROLLER CHAIN SPROCKET ; 1" PITCH 23T 7.88" OD 1-1/4
Part # 80BS23H-1-1/4
BDI # 747706
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
80BS23H-1-15/16
Description
80BS23H-1-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 23T 7.88" OD 1-15/16" BORE
Part # 80BS23H-1-15/16
BDI # 747707
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
80BS23H-1-3/16
Description
80BS23H-1-3/16 ROLLER CHAIN SPROCKET ; 1" PITCH 23T 7.88" OD 1-3/16" BORE
Part # 80BS23H-1-3/16
BDI # 747708
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
80BS23H-2
Description
80BS23H-2 ROLLER CHAIN SPROCKET ; 1" PITCH 23T 7.88" OD 2" BORE
Part # 80BS23H-2
BDI # 747713
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore