120A15
Description
120A15 ROLLER CHAIN SPROCKET ; 15T 7.960" OD 1 1/4" BORE 1-1/2" PITCH
Part # 120A15
BDI # 740951
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore