08B-49A

COMPARE

08B-49A

Description
08B-49A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002494

BDI # 18118980

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.804

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.043
Pitch Diameter - Millimeter: 198.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B-2-49A

COMPARE

08B-2-49A

Description
08B-2-49A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002274

BDI # 18118742

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.804

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.043
Pitch Diameter - Millimeter: 198.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B-3-49A

COMPARE

08B-3-49A

Description
08B-3-49A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002437

BDI # 18118912

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.804

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.043
Pitch Diameter - Millimeter: 198.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-1A49

COMPARE

PHS 08B-1A49

Description
PHS 08B-1A49 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1A49

BDI # 1285018

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.804

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.043
Pitch Diameter - Millimeter: 198.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY