NSHM-32
Description
NSHM-32 LOCKNUT ; M160 X 3.0 THREAD 204.7MM OD 32.5MM THK
Part # NSHM-32
BDI # 966647
Features
Thread Size:
M160 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8.059
Outside Diameter - Millimeter:
204.7
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws
Nominal Thickness - Inch:
1.28
Nominal Thickness - Millimeter:
32.5