NSH-32

COMPARE

NSH-32

Description
NSH-32 LOCKNUT ; 6.284-8 THREAD 8.06IN OD 1.28IN THK

WHITTET-HIGGINS

Part # NSH-32

BDI # 966615

Features

Thread Size: 6.284-8
Inch - Metric: Inch
Outside Diameter - Inch: 8.06
Outside Diameter - Millimeter: 204.724
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws

Threads per Inch: 8
Nominal Thickness - Inch: 1.28
Nominal Thickness - Millimeter: 32.512

Price Inventory : Available to order
Loading Price
QTY