60B32 PER PRINT 54353-300-003
Description
60B32 PER PRINT 54353-300-003 SPROCKET
Part # 60B32 PER PRINT 54353-300-003
BDI # 24445293
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
60B32 PRINT 54353-300-005
Description
60B32 PRINT 54353-300-005 SPROCKET
Part # 60B32 PRINT 54353-300-005
BDI # 24346319
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore