Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
80BS24H-1-15/16
Description
80BS24H-1-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 24T 8.2" OD 1-15/16" BORE
Part # 80BS24H-1-15/16
BDI # 747719
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
80BS24H-1-1/4
Description
80BS24H-1-1/4 ROLLER CHAIN SPROCKET ; 1" PITCH 24T 8.2" OD 1-1/4" BORE
Part # 80BS24H-1-1/4
BDI # 747718
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
80BS24H-2-7/16
Description
80BS24H-2-7/16 ROLLER CHAIN SPROCKET ; 1" PITCH 24T 8.2" OD 2-7/16" BORE
Part # 80BS24H-2-7/16
BDI # 747727
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore
80BS24H-1-3/8
Description
80BS24H-1-3/8 ROLLER CHAIN SPROCKET ; 1" PITCH 24T 8.2" OD 1-3/8" BORE
Part # 80BS24H-1-3/8
BDI # 747722
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore