Page 1 of 3

Next

Compare
D35SDS68

COMPARE

D35SDS68

Description
D35SDS68 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D35SDS68

BDI # 607713

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 8.12
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.336
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN: 30425
Pitch Diameter - Millimeter: 206.24
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
D06B68

COMPARE

D06B68

Description
D06B68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D06B68

BDI # 607161

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Pitch Diameter - Inch: 8.12
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 8.336
Other Features: Duplex Type
Global Part Number GPN: 571101
Pitch Diameter - Millimeter: 206.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
E06B68

COMPARE

E06B68

Description
E06B68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E06B68

BDI # 608264

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Pitch Diameter - Inch: 8.12
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 8.336
Other Features: Triplex Type
Global Part Number GPN: 569326
Pitch Diameter - Millimeter: 206.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
D35B68

COMPARE

D35B68

Description
D35B68 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D35B68

BDI # 607707

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 8.12
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.336
Other Features: Duplex Type
Global Part Number GPN: 30580
Pitch Diameter - Millimeter: 206.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
E35B68

COMPARE

E35B68

Description
E35B68 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E35B68

BDI # 608474

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Pitch Diameter - Inch: 8.12
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.336
Other Features: Triplex Type
Global Part Number GPN: 30792
Pitch Diameter - Millimeter: 206.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY