Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
80BS25H-1-5/8
Description
80BS25H-1-5/8 ROLLER CHAIN SPROCKET ; 1" PITCH 25T 8.52" OD 1-5/8" BORE
Part # 80BS25H-1-5/8
BDI # 747735
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
80BS25H-1-7/16
Description
80BS25H-1-7/16 ROLLER CHAIN SPROCKET ; 1" PITCH 25T 8.52" OD 1-7/16" BORE
Part # 80BS25H-1-7/16
BDI # 747736
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
80BS25H-2-7/16
Description
80BS25H-2-7/16 ROLLER CHAIN SPROCKET ; 1" PITCH 25T 8.52" OD 2-7/16" BORE
Part # 80BS25H-2-7/16
BDI # 747739
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
80BS25H-1-1/2
Description
80BS25H-1-1/2 ROLLER CHAIN SPROCKET ; 1" PITCH 25T 8.52" OD 1-1/2
Part # 80BS25H-1-1/2
BDI # 747729
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore