H80B25F X 2-1/8
Description
H80B25 X 2-1/8 RLR CHAIN SPROCKET ; 80 CHAIN 25 TEETH TYPE B 2-1/8IN BORE
Part # 80B25F X 2B
BDI # 21972358
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore