60B34H
Description
60B34H ROLLER CHAIN SPROCKET ; 34HT 8.540" OD 1" BORE 3/4" PITCH
Part # 60B34H
BDI # 746944
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.544
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Rough Bore
60A34H
Description
60A34H ROLLER CHAIN SPROCKET ; 34HT 8.540" OD 15/16" BORE 3/4" PITCH
Part # 60A34H
BDI # 746627
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.544
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Rough Bore