100-4B20

COMPARE

100-4B20

Description
100-4B20 QUAD SPROCKET

LINN GEAR

Part # 100-4B20

BDI # 590335

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.99

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.643
Pitch Diameter - Millimeter: 202.946
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100A20H

COMPARE

100A20H

Description
100A20H ROLLER CHAIN SPROCKET ; 20HT 8.640" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A20H

BDI # 740524

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.99

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.643
Pitch Diameter - Millimeter: 202.946
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY