60A35SS 3.00IN BORE GROUND
Description
60A35SS 3.00IN BORE GROUND SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/4IN PITCH
Part # 60A35SS 3.00IN BORE GROUND
BDI # 21515814
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.783
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore