35QD72-SH
Description
35QD72-SH ROLLER CHAIN SPROCKET ; 3/8" PITCH 72T 8.810" SH BUSHING
Part # 35QD72-SH
BDI # 743731
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Bushed
35B72
Description
35B72 ROLLER CHAIN SPROCKET ; 72T 8.810" OD 23/32" BORE 3/4" PITCH
Part # 35B72
BDI # 743700
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Rough Bore