80A26H
Description
80A26H ROLLER CHAIN SPROCKET ; 26HT 8.840" OD 1 3/16" BORE 1" PITCH
Part # 80A26H
BDI # 747522
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
80BS26H-1-3/8
Description
80BS26H-1-3/8 ROLLER CHAIN SPROCKET ; 1" PITCH 26T 8.84" OD 1-3/8" BORE
Part # 80BS26H-1-3/8
BDI # 747744
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
80BS26H-2-3/16
Description
80BS26H-2-3/16 ROLLER CHAIN SPROCKET ; 1" PITCH 26T 8.84" OD 2-3/16" BORE
Part # 80BS26H-2-3/16
BDI # 747749
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
80BS26H-2
Description
80BS26H-2 ROLLER CHAIN SPROCKET ; 1" PITCH 26T 8.84" OD 2" BORE
Part # 80BS26H-2
BDI # 747747
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
80BS26H-2-15/16
Description
80BS26H-2-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 26T 8.84" OD 2-15/16" BORE
Part # 80BS26H-2-15/16
BDI # 747748
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore