Page 1 of 2

Next

Compare
W908M60-E

COMPARE

W908M60-E

Description
W908M60-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W908M60-E

BDI # 613159

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.963
Face Width - Millimeter: 70
Face Width - Inch: 2.756

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 578057
Pitch Diameter - Millimeter: 229.18
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
W908M12-SDS

COMPARE

W908M12-SDS

Description
W908M12-SDS SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W908M12-SDS

BDI # 613156

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.963
Face Width - Millimeter: 21
Face Width - Inch: 0.827

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN: 578054
Pitch Diameter - Millimeter: 229.18
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
W908M22-SK

COMPARE

W908M22-SK

Description
W908M22-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W908M22-SK

BDI # 613157

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.963
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN: 578055
Pitch Diameter - Millimeter: 229.18
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
W908M35-SF

COMPARE

W908M35-SF

Description
W908M35-SF SYNCHRONOUS BELT PULLEY ; 9.023" PITCH DIA X 35MM BELT WD

MARTIN SPROCKET & GR

Part # W908M35-SF

BDI # 613158

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.963
Face Width - Millimeter: 43.942
Face Width - Inch: 1.73

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN: 578056
Pitch Diameter - Millimeter: 229.18
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
W908M12-SDS

COMPARE

W908M12-SDS

Description
W908M12-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756183

TIMKEN

Part # W908M12-SDS

BDI # 24304459

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.963
Face Width - Millimeter: 21
Face Width - Inch: 0.827

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter: 229.18
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Request A Price QTY