08B-3-55A

COMPARE

08B-3-55A

Description
08B-3-55A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002445

BDI # 18118918

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.758

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.98
Pitch Diameter - Millimeter: 222.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B-2-55A

COMPARE

08B-2-55A

Description
08B-2-55A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002290

BDI # 18118749

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.758

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.98
Pitch Diameter - Millimeter: 222.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B-55A

COMPARE

08B-55A

Description
08B-55A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002501

BDI # 18118987

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.758

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.98
Pitch Diameter - Millimeter: 222.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY