085B-55A
Description
085B-55A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002065
BDI # 18118568
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.758
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.028
Pitch Diameter - Millimeter:
222.46
Mounting Method:
Rough Bore
083B-55A
Description
083B-55A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001964
BDI # 18118468
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.758
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.028
Pitch Diameter - Millimeter:
222.46
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.758
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.028
Pitch Diameter - Millimeter:
222.46
Mounting Method:
Rough Bore